Beli rubber sheet roll di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Static Electricity Removal Sheet Roll
    Mulai

    Rp11.999.900

    TRUSCO Static Electricity Removal Sheet Roll
    Deskripsi:
    A roll state whole cloth which can be used by cutting only the necessary amount.
    atribut:
    • Color: Black
    • W x L (mm x m): 500 x 10
    • Thickness (mm): 0.5
  2. WAKI NBR Rubber Sheet (Spon Karet)
    Mulai

    Rp2.099.900

    WAKI NBR Rubber Sheet (Spon Karet)
    atribut:
    • Color: Black
    • Material: Nitrile rubber (butadiene rubber)
    • Operating Temperature Range (°C): -30 to 100
  3. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  4. Non Brand Packing Karet Polos
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  5. TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    52%
    Mulai

    Rp1.599.900

    TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  6. TRUSCO Rubber Sheet (Spon Karet)
    Mulai

    Rp1.099.900

    TRUSCO Rubber Sheet (Spon Karet)
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
  7. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  8. TRUSCO Static Electricity Removal Sheet Roll
    Mulai

    Rp229.900

    TRUSCO Static Electricity Removal Sheet Roll
    Deskripsi:
    -A sheet that can be used easily like a waste cloth. -Wiping off of the coated surface.-Wiping of plastic product.
    atribut:
    • Color: Black
    • Thickness: 0.5mm
    • Surface Resistance: 3x104Ω/□ (Square) (Measured Value)
    • Material: Micro-Fiber Non-Woven Fabric
  9. Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)
    Mulai

    Rp899.900

    Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)
    Deskripsi:
    Characteristics and Advantages-The extreme flexibility of the material makes installations fast, easy and economical.-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.-Closed cell structure forms a good water vapor barrier.-Able to withstand tearing, rough handling and severe site conditions.-Dust, fiber free and resistance to fungus growth.-Self extinguished in nature.-Non-corrosive
    atribut:
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioner, Chiller Insulation, Duct system
    • Application: Ducting, Chilled Water Piping & Commercial
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Density (kg/m³): 55 - 80
    • Flammability: Class 1 & Class 0
    • Temperature Limit (°C): -40 to + 105
    • Thermal Conductivity (W/mk): 0.035 (K Value)
  10. VICENZA Stainless Steel Vacuum Flask
    Mulai

    Rp149.900

    VICENZA Stainless Steel Vacuum Flask
    Deskripsi:
    Vacuum Flask (V500VF) hadir untuk Anda yang sering bepergian atau pergi kekantor dan tetap dapat menghidrasi tubuh, atau memiliki kopi panas dimanapun kapanpun, teh hangat yang dapat menenangkan dan meredakan stres di rutinitas tiap hari. Dengan desain yang simpel dan praktis, kapasitas 500ml dan bentuk yang nyaman untuk digenggam, serta teknologi yang dapat menyimpan panas selama 6 jam, minuman favorit Anda dalam genggaman Anda. Dapat juga diisi dengan minuman dingin seperti ice tea, ice coffee, atau lemonade, berikan es batu untuk membantu menjaga suhu dingin dalam minuman Anda. Terdiri dari: 1 buah termos1 buah tutup
    atribut:
    • Weight (kg): 2
    • Dimensions (cm): 7.5x7.5x26.5
    • Material: Stainless Steel
    • Volume (ml): 500
  11. WAKI Rubber Sheet (Karet Peredam)
    57%
    Mulai

    Rp28.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  12. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp619.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Thickness: 10mm
    • Width: 910mm
    • Length: 910mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
  13. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp739.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter.-Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Allowable Weight: 122.4kgf
    • Wheel Diameter D: 125mm
    • Wheel Width: 32mm
    • Mounting Height H: 166mm
    • Shaft Length L: 40mm
    • Screw T: M20
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
    • Thread Pitch: 2.5mm
    • Wheel Materials: Steel Wheel, Rubber
  14. TRUSCO Rubber Non-slip Sheet
    Mulai

    Rp1.199.900

    TRUSCO Rubber Non-slip Sheet
    atribut:
    • Color: Black
    • Thickness (mm): 1
    • Finishing Material: EPDM Rubber
  15. WAKI Rubber Sheet
    Mulai

    Rp289.900

    WAKI Rubber Sheet
    Deskripsi:
    -Excellent in wear resistance and elasticity.-Cushioning material and sound-proofing material.
  16. WAKI EPDM Rubber Sheet
    Mulai

    Rp78.900

    WAKI EPDM Rubber Sheet
    Deskripsi:
    -Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
  17. WAKI NR Rubber Sheet
    Mulai

    Rp86.900

    WAKI NR Rubber Sheet
    Deskripsi:
    -Excellent coefficient of extension and wear resistance.-Band, cushioning material, and slip prevention.
  18. WAKI NBR Rubber Sheet (Spon Karet)
    Mulai

    Rp68.900

    WAKI NBR Rubber Sheet (Spon Karet)
    Deskripsi:
    -Excellent oil resistance, wear resistance, and durability.-Gasket, printing roll, oil seal, packing, oil-resistance hose, etc.
Daftar Harga rubber sheet roll Terbaru October 2026
TRUSCO Static Electricity Removal Sheet RollRp11.999.900
WAKI NBR Rubber Sheet (Spon Karet)Rp2.099.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
Non Brand Packing Karet PolosRp14.900
TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Rp1.599.900
TRUSCO Rubber Sheet (Spon Karet)Rp1.099.900
monotaro Natural Rubber Sheet (Black) (Spon Karet)Rp30.900
TRUSCO Static Electricity Removal Sheet RollRp229.900
Donaldson Oil Filter Automotive Lube J86-10 Series (Saringan Oli Kendaraan)Rp129.900
Hikari Rubber Sheet (Spon Karet)Rp85.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait